Food Delivery Cart, Trays, Tamper, Brown

  • Mfr # EA1826DTCSP131

  • Zoro # G2227830


product price: $2,662.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Caster Type
2 Swivel (1 With Brake), 2 Fixed
Color
Brown
Type
Trays & Sheet Pans
Overall Depth
33 1/4 in
Caster Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA1826DTCSP131
Zoro #
G2227830
UPC #
099511213047
Country of Origin
United States

Dimensions

Overall Depth
33 1/4 in
Inside Height
25 7/16 in
Tray Size
18 in x 26 in
Overall Height
63 3/4 in
Inside Width
26 1/2 in
Caster Dia.
6 in
Inside Depth
18 1/4 in
Overall Width
21 1/2 in
Tray Size (In.)
18 x 26

Details

Item
Camcart
Caster Type
2 Swivel (1 With Brake), 2 Fixed
Color
Brown
Type
Trays & Sheet Pans
Caster Material
Polyurethane
Material
Polyethylene
Includes
Locking Transport Latch
Number of Compartments
2
Number of Doors
2
Insulated / Uninsulated
Insulated
Number of Menu Clips
0
Caster Configuration
(1) Swivel, (1) Swivel with Brake, (2) Rigid
Pass-through / Nonpass-through
Non-Pass-Through
Number of Trays
24
Distance Between Rails
1 7/8 in
Product Type
Camcart
Loading Orientation
Side-Load
NSF Certified
Yes
Holding Capacity
(24) 18 x 26 in Sheet Pans

Description

Camcart, Holding Capacity (24) 18 x 26 in Sheet Pans, Pan Size 18 x 26 in, Number of Compartments 2, Includes Locking Transport Latch, Material Polyethylene, Product Type Camcart, Caster Material Polyurethane, Caster Type (2) Rigid with Brakes, (2) Swivel, Color Dark Brown, NSF Certified Yes, Loading Orientation Side-Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.