Food Pan, Fourth Size, PK6
Mfr # CA44CW135
Zoro # G715574619
product price: $53.19
/pk 6, $8.87/eaKey Features
Capacity
2.7 qt
Freezer Safe
No
Product Type
Food Pan
Anti-Jam
No
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA44CW135
Zoro #
G715574619
UPC #
099511326778
Country of Origin
United States
Dimensions
Overall Width
6 3/8 in
Overall Depth
4 in
Overall Length
10 7/16 in
Details
Item
Food Pan
Capacity
2.7 qt
Freezer Safe
No
Product Type
Food Pan
Anti-Jam
No
Dishwasher Safe
Yes
Oven Safe
No
NSF Certified
Yes
Pan Shape
Rectangular
Compatible Pan Type
Fourth Size
Description
Food Pan, Overall Depth 4 in, Overall Length 10 7/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 3/8 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 2.7 qt, Compatible Pan Type Fourth Size, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.