Zoro Homepage

Food Pan, Fourth Size, PK6

  • Mfr # CA44PP190

  • Zoro # G515575076


product price: $39.15
/pk 6, $6.52/ea

Key Features

Capacity
2.7 qt
Freezer Safe
No
Pan Shape
Rectangular
Product Type
Food Pan
Dishwasher Safe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA44PP190
Zoro #
G515575076
UPC #
099511343911
Country of Origin
United States

Dimensions

Overall Depth
4 in
Overall Length
10 1/2 in
Overall Width
6 3/8 in

Details

Item
Food Pan
Capacity
2.7 qt
Freezer Safe
No
Pan Shape
Rectangular
Product Type
Food Pan
Dishwasher Safe
Yes
NSF Certified
Yes
Oven Safe
No
Anti-Jam
No
Compatible Pan Type
Fourth Size

Description

Food Pan, Overall Depth 4 in, Overall Length 10 1/2 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 3/8 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 2.7 qt, Compatible Pan Type Fourth Size, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.