Food Pan, Fourth Size, PK6
Mfr # CA46CW135
Zoro # G115574776
product price: $61.19
/pk 6, $10.20/eaKey Features
Capacity
3.9 qt
Anti-Jam
No
Dishwasher Safe
Yes
Freezer Safe
No
Product Type
Food Pan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA46CW135
Zoro #
G115574776
UPC #
099511326815
Country of Origin
United States
Dimensions
Overall Depth
6 in
Overall Length
10 7/16 in
Overall Width
6 3/8 in
Details
Item
Food Pan
Capacity
3.9 qt
Anti-Jam
No
Dishwasher Safe
Yes
Freezer Safe
No
Product Type
Food Pan
NSF Certified
Yes
Oven Safe
No
Compatible Pan Type
Fourth Size
Pan Shape
Rectangular
Description
Food Pan, Overall Depth 6 in, Overall Length 10 7/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 3/8 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 3.9 qt, Compatible Pan Type Fourth Size, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.