Food Pan, Fourth Size, PK6
Mfr # CA46PP190
Zoro # G615575006
product price: $45.89
/pk 6, $7.65/eaKey Features
Capacity
3.9 qt
Overall Depth
6 in
Product Type
Food Pan
NSF Certified
Yes
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA46PP190
Zoro #
G615575006
UPC #
099511343942
Country of Origin
United States
Dimensions
Overall Depth
6 in
Overall Width
6 3/8 in
Overall Length
10 1/2 in
Details
Item
Food Pan
Capacity
3.9 qt
Product Type
Food Pan
NSF Certified
Yes
Dishwasher Safe
Yes
Compatible Pan Type
Fourth Size
Oven Safe
No
Pan Shape
Rectangular
Anti-Jam
No
Freezer Safe
No
Description
Food Pan, Overall Depth 6 in, Overall Length 10 1/2 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 3/8 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 3.9 qt, Compatible Pan Type Fourth Size, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.