Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Pan, Full Size, PK6

  • Mfr # CA12CW135

  • Zoro # G715574916


product price: $107.99
/pk 6, $18.00/ea
Free Shipping & Returns

Key Features

Capacity
8.9 qt
Anti-Jam
No
Freezer Safe
No
NSF Certified
Yes
Oven Safe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA12CW135
Zoro #
G715574916
UPC #
099511325818
Country of Origin
United States

Dimensions

Overall Length
20 7/8 in
Overall Width
12 3/4 in
Overall Depth
2 1/2 in

Details

Item
Food Pan
Capacity
8.9 qt
Anti-Jam
No
Freezer Safe
No
NSF Certified
Yes
Oven Safe
No
Compatible Pan Type
Full Size
Pan Shape
Rectangular
Product Type
Food Pan
Dishwasher Safe
Yes

Description

Food Pan, Overall Depth 2 1/2 in, Overall Length 20 7/8 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 3/4 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 8.9 qt, Compatible Pan Type Full Size, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.