Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Pan, Full Size, PK6

  • Mfr # CA14PP190

  • Zoro # G415575015


product price: $90.99
/pk 6, $15.17/ea
Free Shipping & Returns

Key Features

Capacity
13.7 qt
Dishwasher Safe
Yes
Pan Shape
Rectangular
Overall Depth
4 in
Overall Length
20 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA14PP190
Zoro #
G415575015
UPC #
099511343775
Country of Origin
United States

Dimensions

Overall Depth
4 in
Overall Length
20 7/8 in
Overall Width
12 3/4 in

Details

Item
Food Pan
Capacity
13.7 qt
Dishwasher Safe
Yes
Pan Shape
Rectangular
Freezer Safe
No
Oven Safe
No
Compatible Pan Type
Full Size
Anti-Jam
No
NSF Certified
Yes
Product Type
Food Pan

Description

Food Pan, Overall Depth 4 in, Overall Length 20 7/8 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 3/4 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 13.7 qt, Compatible Pan Type Full Size, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.