Zoro Homepage

Food Pan, Half Size, 12 3/4 in Depth

  • Mfr # EA26CF110

  • Zoro # G8618991


product price: $53.99
/ea

Key Features

Capacity
6.5 qt
Oven Safe
No
Dishwasher Safe
Yes
Product Type
Food Pan
Compatible Pan Type
Half Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA26CF110
Zoro #
G8618991
UPC #
099511344932
Country of Origin
United States

Details

Item
Food Pan
Capacity
6.5 qt
Oven Safe
No
Dishwasher Safe
Yes
Product Type
Food Pan
Compatible Pan Type
Half Size
NSF Certified
Yes
Pan Shape
Rectangular
Anti-Jam
No
Freezer Safe
Yes

Description

Food Pan, Overall Depth 6 in, Overall Length 12 3/4 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 10 1/4 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe Yes, Product Type Food Pan, Anti-Jam No, Capacity 6.5 qt, Compatible Pan Type Half Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.