Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Pan, Half Size Long, PK6

  • Mfr # CA24LPCW135

  • Zoro # G215574775


product price: $96.49
/pk 6, $16.08/ea
Free Shipping & Returns

Key Features

Capacity
5.3 qt
Overall Length
20 7/8 in
Oven Safe
No
NSF Certified
Yes
Overall Width
6 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA24LPCW135
Zoro #
G215574775
UPC #
099511325955
Country of Origin
United States

Dimensions

Overall Length
20 7/8 in
Overall Width
6 3/8 in
Overall Depth
4 in

Details

Item
Food Pan
Capacity
5.3 qt
Oven Safe
No
NSF Certified
Yes
Dishwasher Safe
Yes
Anti-Jam
No
Freezer Safe
No
Compatible Pan Type
Half Size Long
Pan Shape
Rectangular
Product Type
Food Pan

Description

Food Pan, Overall Depth 4 in, Overall Length 20 7/8 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 3/8 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 5.3 qt, Compatible Pan Type Half Size Long, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.