Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Pan, Half Size, PK6

  • Mfr # CA22CW135

  • Zoro # G515574673


product price: $59.49
/pk 6, $9.92/ea

Key Features

Capacity
4.1 qt
Anti-Jam
No
Pan Shape
Rectangular
Freezer Safe
No
Overall Depth
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA22CW135
Zoro #
G515574673
UPC #
099511326471
Country of Origin
United States

Dimensions

Overall Depth
2 1/2 in
Overall Length
12 3/4 in
Overall Width
10 7/16 in

Details

Item
Food Pan
Capacity
4.1 qt
Anti-Jam
No
Pan Shape
Rectangular
Freezer Safe
No
Dishwasher Safe
Yes
Oven Safe
No
NSF Certified
Yes
Compatible Pan Type
Half Size
Product Type
Food Pan

Description

Food Pan, Overall Depth 2 1/2 in, Overall Length 12 3/4 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 10 7/16 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 4.1 qt, Compatible Pan Type Half Size, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.