Food Pan, Half Size, PK6
Mfr # CA24PP190
Zoro # G415575008
product price: $55.19
/pk 6, $9.20/eaKey Features
Capacity
6.3 qt
Freezer Safe
No
Oven Safe
No
Compatible Pan Type
Half Size
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA24PP190
Zoro #
G415575008
UPC #
099511343768
Country of Origin
United States
Dimensions
Overall Width
10 7/16 in
Overall Depth
4 in
Overall Length
12 3/4 in
Details
Item
Food Pan
Capacity
6.3 qt
Freezer Safe
No
Oven Safe
No
Compatible Pan Type
Half Size
Dishwasher Safe
Yes
Product Type
Food Pan
Pan Shape
Rectangular
NSF Certified
Yes
Anti-Jam
No
Description
Food Pan, Overall Depth 4 in, Overall Length 12 3/4 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 10 7/16 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 6.3 qt, Compatible Pan Type Half Size, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.