Zoro Homepage

Food Pan, Half Size, PK6

  • Mfr # CA26CW135

  • Zoro # G615574542


product price: $94.79
/pk 6, $15.80/ea
Free Shipping & Returns

Key Features

Capacity
9.4 qt
Dishwasher Safe
Yes
Overall Length
12 3/4 in
Oven Safe
No
Anti-Jam
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA26CW135
Zoro #
G615574542
UPC #
099511326556
Country of Origin
United States

Dimensions

Overall Length
12 3/4 in
Overall Width
10 7/16 in
Overall Depth
6 in

Details

Item
Food Pan
Capacity
9.4 qt
Dishwasher Safe
Yes
Oven Safe
No
Anti-Jam
No
Product Type
Food Pan
Compatible Pan Type
Half Size
Freezer Safe
No
Pan Shape
Rectangular
NSF Certified
Yes

Description

Food Pan, Overall Depth 6 in, Overall Length 12 3/4 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 10 7/16 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 9.4 qt, Compatible Pan Type Half Size, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.