Food Pan, Half Size, PK6
Mfr # CA28CW135
Zoro # G215574690
product price: $115.99
/pk 6, $19.33/ea
Free Shipping & Returns
Key Features
Capacity
12.4 qt
Dishwasher Safe
Yes
Overall Width
10 7/16 in
Overall Length
12 3/4 in
Oven Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA28CW135
Zoro #
G215574690
UPC #
099511326587
Country of Origin
United States
Dimensions
Overall Width
10 7/16 in
Overall Length
12 3/4 in
Overall Depth
8 in
Details
Item
Food Pan
Capacity
12.4 qt
Dishwasher Safe
Yes
Oven Safe
No
Product Type
Food Pan
Anti-Jam
No
Pan Shape
Rectangular
Compatible Pan Type
Half Size
Freezer Safe
No
NSF Certified
Yes
Description
Food Pan, Overall Depth 8 in, Overall Length 12 3/4 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 10 7/16 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 12.4 qt, Compatible Pan Type Half Size, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.