Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Pan Lid, Full Size, PK6

  • Mfr # CA10CWCH135

  • Zoro # G415575022


product price: $90.19
/pk 6, $15.03/ea
Free Shipping & Returns

Key Features

Anti-Jam
No
Compatible Pan Type
Full Size
NSF Certified
Yes
Product Type
Food Pan Lid
Oven Safe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA10CWCH135
Zoro #
G415575022
UPC #
099511327270
Country of Origin
United States

Dimensions

Overall Depth
15/16 in
Overall Length
20 7/8 in
Overall Width
12 3/4 in

Details

Item
Food Pan Lid
Anti-Jam
No
Compatible Pan Type
Full Size
NSF Certified
Yes
Product Type
Food Pan Lid
Oven Safe
No
Dishwasher Safe
Yes
Freezer Safe
No

Description

Food Pan Lid, Overall Depth 15/16 in, Overall Length 20 7/8 in, NSF Certified Yes, Overall Width 12 3/4 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan Lid, Anti-Jam No, Compatible Pan Type Full Size, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.