Zoro Homepage

Food Pan Lid, Ninth Size, PK6

  • Mfr # CA90CWC135

  • Zoro # G415575121


product price: $27.69
/pk 6, $4.62/ea

Key Features

Anti-Jam
No
Overall Width
4 1/4 in
NSF Certified
Yes
Dishwasher Safe
Yes
Oven Safe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA90CWC135
Zoro #
G415575121
UPC #
099511327034
Country of Origin
United States

Dimensions

Overall Width
4 1/4 in
Overall Depth
3/8 in
Overall Length
6 15/16 in

Details

Item
Food Pan Lid
Anti-Jam
No
NSF Certified
Yes
Dishwasher Safe
Yes
Oven Safe
No
Compatible Pan Type
Ninth Size
Freezer Safe
No
Product Type
Food Pan Lid

Description

Food Pan Lid, Overall Depth 3/8 in, Overall Length 6 15/16 in, NSF Certified Yes, Overall Width 4 1/4 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan Lid, Anti-Jam No, Compatible Pan Type Ninth Size, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.