Zoro Homepage

Food Pan Lid, Third Size, PK6

  • Mfr # CA30CWC135

  • Zoro # G615574627


product price: $34.49
/pk 6, $5.75/ea

Key Features

Dishwasher Safe
Yes
Freezer Safe
No
NSF Certified
Yes
Compatible Pan Type
Third Size
Overall Length
12 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA30CWC135
Zoro #
G615574627
UPC #
099511326976
Country of Origin
United States

Dimensions

Overall Length
12 3/4 in
Overall Depth
7/16 in
Overall Width
6 15/16 in

Details

Item
Food Pan Lid
Dishwasher Safe
Yes
Freezer Safe
No
NSF Certified
Yes
Compatible Pan Type
Third Size
Oven Safe
No
Product Type
Food Pan Lid
Anti-Jam
No

Description

Food Pan Lid, Overall Depth 7/16 in, Overall Length 12 3/4 in, NSF Certified Yes, Overall Width 6 15/16 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan Lid, Anti-Jam No, Compatible Pan Type Third Size, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.