Food Pan, Ninth Size, PK6
Mfr # CA94CW135
Zoro # G515575007
product price: $40.69
/pk 6, $6.78/eaKey Features
Capacity
0.9 qt
Overall Depth
4 in
Oven Safe
No
Freezer Safe
No
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA94CW135
Zoro #
G515575007
UPC #
099511325603
Country of Origin
United States
Dimensions
Overall Depth
4 in
Overall Width
4 1/4 in
Overall Length
6 15/16 in
Details
Item
Food Pan
Capacity
0.9 qt
Oven Safe
No
Freezer Safe
No
NSF Certified
Yes
Dishwasher Safe
Yes
Compatible Pan Type
Ninth Size
Product Type
Food Pan
Pan Shape
Rectangular
Anti-Jam
No
Description
Food Pan, Overall Depth 4 in, Overall Length 6 15/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 4 1/4 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 0.9 qt, Compatible Pan Type Ninth Size, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.