Food Pan, Ninth Size, PK6
Mfr # CA94PP190
Zoro # G115573564
product price: $33.19
/pk 6, $5.53/eaKey Features
Capacity
0.9 qt
Overall Length
6 15/16 in
Overall Depth
4 in
Compatible Pan Type
Ninth Size
Oven Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA94PP190
Zoro #
G115573564
UPC #
099511343904
Country of Origin
United States
Dimensions
Overall Length
6 15/16 in
Overall Depth
4 in
Overall Width
4 1/4 in
Details
Item
Food Pan
Capacity
0.9 qt
Compatible Pan Type
Ninth Size
Oven Safe
No
Product Type
Food Pan
Dishwasher Safe
Yes
Freezer Safe
No
Anti-Jam
No
NSF Certified
Yes
Pan Shape
Rectangular
Description
Food Pan, Overall Depth 4 in, Overall Length 6 15/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 4 1/4 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 0.9 qt, Compatible Pan Type Ninth Size, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.