
Food Pan, Sixth Size, 6 3/4 in Depth
Mfr # EA66CF148
Zoro # G8617908
product price: $27.49
/eaKey Features
Capacity
1.5 qt
NSF Certified
Yes
Compatible Pan Type
Sixth Size
Pan Shape
Rectangular
Oven Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA66CF148
Zoro #
G8617908
UPC #
099511344987
Country of Origin
United States
Details
Item
Food Pan
Capacity
1.5 qt
NSF Certified
Yes
Compatible Pan Type
Sixth Size
Pan Shape
Rectangular
Oven Safe
No
Product Type
Food Pan
Anti-Jam
No
Dishwasher Safe
Yes
Freezer Safe
Yes
Description
Food Pan, Overall Depth 6 in, Overall Length 6 3/4 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 3/8 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe Yes, Product Type Food Pan, Anti-Jam No, Capacity 1.5 qt, Compatible Pan Type Sixth Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.