Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Pan, Sixth Size, PK6

  • Mfr # CA62CW135

  • Zoro # G415574667


product price: $32.89
/pk 6, $5.48/ea

Key Features

Capacity
1.1 qt
Product Type
Food Pan
Freezer Safe
No
Anti-Jam
No
Overall Width
6 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA62CW135
Zoro #
G415574667
UPC #
099511325481
Country of Origin
United States

Dimensions

Overall Width
6 3/8 in
Overall Length
6 15/16 in
Overall Depth
2 1/2 in

Details

Item
Food Pan
Capacity
1.1 qt
Product Type
Food Pan
Freezer Safe
No
Anti-Jam
No
Compatible Pan Type
Sixth Size
NSF Certified
Yes
Oven Safe
No
Pan Shape
Rectangular
Dishwasher Safe
Yes

Description

Food Pan, Overall Depth 2 1/2 in, Overall Length 6 15/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 3/8 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 1.1 qt, Compatible Pan Type Sixth Size, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.