Zoro Homepage

Food Pan, Sixth Size, PK6

  • Mfr # CA64CW135

  • Zoro # G415574650


product price: $36.99
/pk 6, $6.17/ea

Key Features

Capacity
1.6 qt
Pan Shape
Rectangular
Dishwasher Safe
Yes
Oven Safe
No
Overall Length
6 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA64CW135
Zoro #
G415574650
UPC #
099511326853
Country of Origin
United States

Dimensions

Overall Length
6 15/16 in
Overall Depth
4 in
Overall Width
6 3/8 in

Details

Item
Food Pan
Capacity
1.6 qt
Pan Shape
Rectangular
Dishwasher Safe
Yes
Oven Safe
No
Product Type
Food Pan
Anti-Jam
No
Freezer Safe
No
NSF Certified
Yes
Compatible Pan Type
Sixth Size

Description

Food Pan, Overall Depth 4 in, Overall Length 6 15/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 3/8 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 1.6 qt, Compatible Pan Type Sixth Size, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.