Food Pan, Sixth Size, PK6
Mfr # CA66CW135
Zoro # G315574965
product price: $49.79
/pk 6, $8.30/eaKey Features
Capacity
2.4 qt
Dishwasher Safe
Yes
Overall Width
6 3/8 in
Product Type
Food Pan
Anti-Jam
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA66CW135
Zoro #
G315574965
UPC #
099511326891
Country of Origin
United States
Dimensions
Overall Width
6 3/8 in
Overall Depth
6 in
Overall Length
6 15/16 in
Details
Item
Food Pan
Capacity
2.4 qt
Dishwasher Safe
Yes
Product Type
Food Pan
Anti-Jam
No
Freezer Safe
No
Compatible Pan Type
Sixth Size
NSF Certified
Yes
Pan Shape
Rectangular
Oven Safe
No
Description
Food Pan, Overall Depth 6 in, Overall Length 6 15/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 3/8 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 2.4 qt, Compatible Pan Type Sixth Size, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.