Zoro Homepage

Food Pan, Sixth Size, PK6

  • Mfr # CA66PP190

  • Zoro # G415573578


product price: $38.19
/pk 6, $6.36/ea

Key Features

Capacity
2.4 qt
Overall Depth
6 in
Freezer Safe
No
NSF Certified
Yes
Overall Width
6 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA66PP190
Zoro #
G415573578
UPC #
099511343898
Country of Origin
United States

Dimensions

Overall Depth
6 in
Overall Width
6 3/8 in
Overall Length
6 15/16 in

Details

Item
Food Pan
Capacity
2.4 qt
Freezer Safe
No
NSF Certified
Yes
Dishwasher Safe
Yes
Pan Shape
Rectangular
Product Type
Food Pan
Compatible Pan Type
Sixth Size
Oven Safe
No
Anti-Jam
No

Description

Food Pan, Overall Depth 6 in, Overall Length 6 15/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 3/8 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 2.4 qt, Compatible Pan Type Sixth Size, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.