
Food Pan, Third Size, 12 3/4 in Depth
Mfr # EA36CF110
Zoro # G8619929
product price: $42.19
/eaKey Features
Capacity
3.7 qt
Freezer Safe
Yes
Compatible Pan Type
Third Size
Pan Shape
Rectangular
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EA36CF110
Zoro #
G8619929
UPC #
099511344949
Country of Origin
United States
Details
Item
Food Pan
Capacity
3.7 qt
Freezer Safe
Yes
Compatible Pan Type
Third Size
Pan Shape
Rectangular
Dishwasher Safe
Yes
Product Type
Food Pan
Oven Safe
No
NSF Certified
Yes
Anti-Jam
No
Description
Food Pan, Overall Depth 6 in, Overall Length 12 3/4 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 11/16 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe Yes, Product Type Food Pan, Anti-Jam No, Capacity 3.7 qt, Compatible Pan Type Third Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.