Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Pan, Third Size, 12 3/4 in Depth

  • Mfr # EA36CF148

  • Zoro # G8616672


product price: $42.19
/ea

Key Features

Capacity
3.7 qt
Pan Shape
Rectangular
Compatible Pan Type
Third Size
Dishwasher Safe
Yes
Oven Safe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA36CF148
Zoro #
G8616672
UPC #
099511344970
Country of Origin
United States

Details

Item
Food Pan
Capacity
3.7 qt
Pan Shape
Rectangular
Compatible Pan Type
Third Size
Dishwasher Safe
Yes
Oven Safe
No
Freezer Safe
Yes
NSF Certified
Yes
Product Type
Food Pan
Anti-Jam
No

Description

Food Pan, Overall Depth 6 in, Overall Length 12 3/4 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 11/16 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe Yes, Product Type Food Pan, Anti-Jam No, Capacity 3.7 qt, Compatible Pan Type Third Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.