Zoro Homepage

Food Pan, Third Size, PK6

  • Mfr # CA34CW135

  • Zoro # G215574546


product price: $61.19
/pk 6, $10.20/ea

Key Features

Capacity
3.8 qt
Overall Width
6 15/16 in
Compatible Pan Type
Third Size
Pan Shape
Rectangular
Overall Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA34CW135
Zoro #
G215574546
UPC #
099511326655
Country of Origin
United States

Dimensions

Overall Width
6 15/16 in
Overall Depth
4 in
Overall Length
12 3/4 in

Details

Item
Food Pan
Capacity
3.8 qt
Compatible Pan Type
Third Size
Pan Shape
Rectangular
NSF Certified
Yes
Anti-Jam
No
Oven Safe
No
Dishwasher Safe
Yes
Freezer Safe
No
Product Type
Food Pan

Description

Food Pan, Overall Depth 4 in, Overall Length 12 3/4 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 15/16 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 3.8 qt, Compatible Pan Type Third Size, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.