Food Pan, Third Size, PK6
Mfr # CA34PP190
Zoro # G215575031
product price: $45.89
/pk 6, $7.65/eaKey Features
Capacity
3.8 qt
Anti-Jam
No
Overall Length
12 3/4 in
NSF Certified
Yes
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA34PP190
Zoro #
G215575031
UPC #
099511343928
Country of Origin
United States
Dimensions
Overall Length
12 3/4 in
Overall Depth
4 in
Overall Width
6 15/16 in
Details
Item
Food Pan
Capacity
3.8 qt
Anti-Jam
No
NSF Certified
Yes
Dishwasher Safe
Yes
Pan Shape
Rectangular
Freezer Safe
No
Product Type
Food Pan
Compatible Pan Type
Third Size
Oven Safe
No
Description
Food Pan, Overall Depth 4 in, Overall Length 12 3/4 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 15/16 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Capacity 3.8 qt, Compatible Pan Type Third Size, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.