Food Service Trays, PK 12
Mfr # CA1400CT110
Zoro # G515573768
product price: $252.99
/pk 12, $21.08/ea
Free Shipping & Returns
Key Features
Overall Width
13 in
Color
Black
Material
Fiberglass
Handle Included
No
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA1400CT110
Zoro #
G515573768
UPC #
099511118373
Country of Origin
United States
Dimensions
Overall Width
13 in
Overall Length
14 in
Details
Item
Round Tray
Color
Black
Material
Fiberglass
Handle Included
No
NSF Certified
Yes
Product Type
Round Tray
Description
Round Tray, Overall Width 13 in, Material Fiberglass, Product Type Round Tray, Color Black, Handle Included No, Overall Length 14 in, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.