Shop CAMBRO
See all product information
Create Account
Food Service Trays, PK 12
- Mfr # CA1418107
- Zoro # G715575104
product price:Â
$
250.99
/pk of 12, $20.92/ea
Free Shipping & Returns
Key Features
Overall Width
14 in
Color
Pearl Gray
Material
Fiberglass
Number of Compartments
1
Handle Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CA1418107
- Zoro #
- G715575104
- UPC #
- 099511118601
- Country of Origin
- United States
- Item
- Food Service Trays
- Color
- Pearl Gray
- Material
- Fiberglass
- Number of Compartments
- 1
- Handle Included
- No
- Product Type
- Cafeteria Tray
- NSF Certified
- Yes
- Shell Material
- Fiberglass
- Wire Color
- Pearl Gray
- Traction Material
- Fiberglass
Dimensions
- Overall Width
- 14 in
- Overall Length
- 18 in
- Wire Rope Length
- 18 in
- Length
- 18 in
Description
Food Service Trays, Overall Width 14 in, Material Fiberglass, Number of Compartments 1, Product Type Cafeteria Tray, Color Pearl Gray, Handle Included No, Overall Length 18 in, NSF Certified Yes, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.