Food Service Trays, PK 12
Mfr # CA1520101
Zoro # G015574555
product price: $278.99
/pk 12, $23.25/ea
Free Shipping & Returns
Key Features
Overall Width
15 in
Material
Fiberglass
NSF Certified
Yes
Product Type
Cafeteria Tray
Handle Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA1520101
Zoro #
G015574555
UPC #
099511123186
Country of Origin
United States
Dimensions
Overall Width
15 in
Overall Length
20 1/4 in
Details
Item
Cafeteria Tray
Color
Beige
Material
Fiberglass
NSF Certified
Yes
Product Type
Cafeteria Tray
Handle Included
No
Number of Compartments
1
Description
Cafeteria Tray, Overall Width 15 in, Material Fiberglass, Number of Compartments 1, Product Type Cafeteria Tray, Color Beige, Handle Included No, Overall Length 20 1/4 in, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.