Zoro Homepage

Food Service Trays, PK 12

  • Mfr # CA1520107

  • Zoro # G715574596


product price: $278.99
/pk 12, $23.25/ea
Free Shipping & Returns

Key Features

Overall Width
15 in
Color
Pearl Gray
Material
Fiberglass
NSF Certified
Yes
Overall Length
20 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1520107
Zoro #
G715574596
UPC #
099511123247
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Length
20 1/4 in

Details

Item
Food Service Trays
Color
Pearl Gray
Material
Fiberglass
NSF Certified
Yes
Handle Included
No
Product Type
Cafeteria Tray
Number of Compartments
1

Description

Food Service Trays, Overall Width 15 in, Material Fiberglass, Number of Compartments 1, Product Type Cafeteria Tray, Color Pearl Gray, Handle Included No, Overall Length 20 1/4 in, NSF Certified Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.