Food Service Trays, PK 12
Mfr # CA1520522
Zoro # G515575021
product price: $278.99
/pk 12, $23.25/ea
Free Shipping & Returns
Key Features
Overall Width
15 in
Color
Burgundy Wine
Material
Fiberglass
NSF Certified
Yes
Handle Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA1520522
Zoro #
G515575021
UPC #
099511176946
Country of Origin
United States
Dimensions
Overall Width
15 in
Overall Length
20 1/4 in
Details
Item
Food Service Trays
Color
Burgundy Wine
Material
Fiberglass
NSF Certified
Yes
Handle Included
No
Number of Compartments
1
Product Type
Cafeteria Tray
Description
Food Service Trays, Overall Width 15 in, Material Fiberglass, Number of Compartments 1, Product Type Cafeteria Tray, Color Burgundy Wine, Handle Included No, Overall Length 20 1/4 in, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.