Food Service Trays, PK 12
Mfr # CA1600CT110
Zoro # G315573722
product price: $332.99
/pk 12, $27.75/ea
Free Shipping & Returns
Key Features
Overall Width
15 in
Color
Black
Material
Fiberglass
NSF Certified
Yes
Product Type
Round Tray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA1600CT110
Zoro #
G315573722
UPC #
099511127771
Country of Origin
United States
Dimensions
Overall Width
15 in
Overall Length
16 in
Details
Item
Round Tray
Color
Black
Material
Fiberglass
NSF Certified
Yes
Product Type
Round Tray
Handle Included
No
Description
Round Tray, Overall Width 15 in, Material Fiberglass, Product Type Round Tray, Color Black, Handle Included No, Overall Length 16 in, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.