Food Service Trays, PK 12
Mfr # EA1000521
Zoro # G915574150
product price: $141.99
/pk 12, $11.83/ea
Free Shipping & Returns
Key Features
Overall Width
10 in
Color
Cambro Red
Material
Fiberglass
NSF Certified
Yes
Product Type
Camtray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA1000521
Zoro #
G915574150
UPC #
099511171248
Country of Origin
United States
Dimensions
Overall Width
10 in
Details
Item
Food Service Trays
Color
Cambro Red
Material
Fiberglass
NSF Certified
Yes
Product Type
Camtray
Handle Included
No
Description
Food Service Trays, Overall Width 10 in, Material Fiberglass, Product Type Camtray, Color Cambro Red, Handle Included No, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.