Zoro Homepage

Food Service Trays, PK 12

  • Mfr # EA1014CL110

  • Zoro # G715574183


product price: $169.99
/pk 12, $14.17/ea
Free Shipping & Returns

Key Features

Overall Width
10 5/8 in
Color
Black
Material
Fiberglass
Number of Compartments
1
Overall Length
13 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA1014CL110
Zoro #
G715574183
UPC #
099511187683
Country of Origin
United States

Dimensions

Overall Width
10 5/8 in
Overall Length
13 3/4 in

Details

Item
Food Service Trays
Color
Black
Material
Fiberglass
Number of Compartments
1
NSF Certified
Yes
Product Type
Economy Cafeteria Tray
Handle Included
No

Description

Food Service Trays, Overall Width 10 5/8 in, Material Fiberglass, Number of Compartments 1, Product Type Economy Cafeteria Tray, Color Black, Handle Included No, Overall Length 13 3/4 in, NSF Certified Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.