Zoro Homepage

Food Service Trays, PK 12

  • Mfr # EA1100CT138

  • Zoro # G615574825


product price: $189.99
/pk 12, $15.83/ea
Free Shipping & Returns

Key Features

Overall Width
11 in
Color
Tavern Tan
Material
Fiberglass
NSF Certified
Yes
Handle Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA1100CT138
Zoro #
G615574825
UPC #
099511107865
Country of Origin
United States

Dimensions

Overall Width
11 in

Details

Item
Food Service Trays
Color
Tavern Tan
Material
Fiberglass
NSF Certified
Yes
Handle Included
No
Product Type
Camtread Tray

Description

Food Service Trays, Overall Width 11 in, Material Fiberglass, Product Type Camtread Tray, Color Tavern Tan, Handle Included No, NSF Certified Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.