Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Service Trays, PK 12

  • Mfr # EA1216123

  • Zoro # G515574567


product price: $193.99
/pk 12, $16.17/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Color
Amazon Blue
Material
Fiberglass
Product Type
Cafeteria Tray
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA1216123
Zoro #
G515574567
UPC #
099511110773
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Length
16 5/16 in

Details

Item
Food Service Trays
Color
Amazon Blue
Material
Fiberglass
Product Type
Cafeteria Tray
Number of Compartments
1
Handle Included
No
NSF Certified
Yes

Description

Food Service Trays, Overall Width 12 in, Material Fiberglass, Number of Compartments 1, Product Type Cafeteria Tray, Color Amazon Blue, Handle Included No, Overall Length 16 5/16 in, NSF Certified Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.