Food Service Trays, PK 12
Mfr # EA1216CL142
Zoro # G015574975
product price: $180.99
/pk 12, $15.08/ea
Free Shipping & Returns
Key Features
Overall Width
12 in
Color
Blue
Material
Fiberglass
Handle Included
No
Product Type
Economy Cafeteria Tray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA1216CL142
Zoro #
G015574975
UPC #
099511111596
Country of Origin
United States
Dimensions
Overall Width
12 in
Overall Length
16 5/16 in
Details
Item
Food Service Trays
Color
Blue
Material
Fiberglass
Handle Included
No
Product Type
Economy Cafeteria Tray
NSF Certified
Yes
Number of Compartments
1
Description
Food Service Trays, Overall Width 12 in, Material Fiberglass, Number of Compartments 1, Product Type Economy Cafeteria Tray, Color Blue, Handle Included No, Overall Length 16 5/16 in, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.