Food Service Trays, PK 12
Mfr # EA1216D110
Zoro # G815574823
product price: $200.99
/pk 12, $16.75/ea
Free Shipping & Returns
Key Features
Overall Width
12 in
Color
Black
Material
Fiberglass
Overall Length
16 in
Product Type
Patient Feeding Dietary Tray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA1216D110
Zoro #
G815574823
UPC #
099511166749
Country of Origin
United States
Dimensions
Overall Width
12 in
Overall Length
16 in
Details
Item
Food Service Trays
Color
Black
Material
Fiberglass
Product Type
Patient Feeding Dietary Tray
Handle Included
No
NSF Certified
Yes
Description
Food Service Trays, Overall Width 12 in, Material Fiberglass, Product Type Patient Feeding Dietary Tray, Color Black, Handle Included No, Overall Length 16 in, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.