Zoro Homepage

Food Service Trays, PK 12

  • Mfr # EA1418119

  • Zoro # G415574858


product price: $230.99
/pk 12, $19.25/ea
Free Shipping & Returns

Key Features

Overall Width
14 in
Color
Sherwood Green
Material
Fiberglass
Handle Included
No
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA1418119
Zoro #
G415574858
UPC #
099511118717
Country of Origin
United States

Dimensions

Overall Width
14 in
Overall Length
18 in

Details

Item
Food Service Trays
Color
Sherwood Green
Material
Fiberglass
Handle Included
No
Product Type
Cafeteria Tray
NSF Certified
Yes
Number of Compartments
1

Description

Food Service Trays, Overall Width 14 in, Material Fiberglass, Number of Compartments 1, Product Type Cafeteria Tray, Color Sherwood Green, Handle Included No, Overall Length 18 in, NSF Certified Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.