Food Service Trays, PK 12
Mfr # EA1418522
Zoro # G615574887
product price: $230.99
/pk 12, $19.25/ea
Free Shipping & Returns
Key Features
Overall Width
14 in
Color
Burgundy Wine
Material
Fiberglass
NSF Certified
Yes
Product Type
Cafeteria Tray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA1418522
Zoro #
G615574887
UPC #
099511175901
Country of Origin
United States
Dimensions
Overall Width
14 in
Overall Length
18 in
Details
Item
Food Service Trays
Color
Burgundy Wine
Material
Fiberglass
NSF Certified
Yes
Product Type
Cafeteria Tray
Handle Included
No
Number of Compartments
1
Description
Food Service Trays, Overall Width 14 in, Material Fiberglass, Number of Compartments 1, Product Type Cafeteria Tray, Color Burgundy Wine, Handle Included No, Overall Length 18 in, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.