Zoro Homepage

Food Service Trays, PK 12

  • Mfr # EA1418FF167

  • Zoro # G315574842


product price: $79.89
/pk 12, $6.66/ea
Free Shipping & Returns

Key Features

Overall Width
13 13/16 in
Color
Brown
Material
Plastic
Number of Compartments
1
Handle Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA1418FF167
Zoro #
G315574842
UPC #
099511312627
Country of Origin
United States

Dimensions

Overall Width
13 13/16 in
Overall Length
17 3/4 in

Details

Item
Food Service Trays
Color
Brown
Material
Plastic
Number of Compartments
1
Handle Included
No
NSF Certified
Yes
Product Type
Textured Surface Tray

Description

Food Service Trays, Overall Width 13 13/16 in, Material Plastic, Number of Compartments 1, Product Type Textured Surface Tray, Color Brown, Handle Included No, Overall Length 17 3/4 in, NSF Certified Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.