Zoro Homepage

Food Service Trays, PK 12

  • Mfr # EA1418VC380

  • Zoro # G215573860


product price: $406.99
/pk 12, $33.92/ea
Free Shipping & Returns

Key Features

Overall Width
14 in
Overall Depth
3/4 in
Color
Ivory with Sahara
Material
Fiberglass
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA1418VC380
Zoro #
G215573860
UPC #
099511188024
Country of Origin
United States

Dimensions

Overall Width
14 in
Overall Depth
3/4 in
Overall Length
18 in

Details

Item
Food Service Trays
Color
Ivory with Sahara
Material
Fiberglass
Handle Included
No
Number of Compartments
1
NSF Certified
Yes
Product Type
Non-Skid Tray

Description

Food Service Trays, Overall Width 14 in, Overall Depth 3/4 in, Material Fiberglass, Number of Compartments 1, Product Type Non-Skid Tray, Color Ivory with Sahara, Handle Included No, Overall Length 18 in, NSF Certified Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.