Food Service Trays, PK 12
Mfr # EA1418VC381
Zoro # G815573918
product price: $406.99
/pk 12, $33.92/ea
Free Shipping & Returns
Key Features
Overall Width
14 in
Overall Depth
3/4 in
Color
Pearl Gray with Titan
Material
Fiberglass
Product Type
Non-Skid Tray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA1418VC381
Zoro #
G815573918
UPC #
099511188055
Country of Origin
United States
Dimensions
Overall Width
14 in
Overall Depth
3/4 in
Overall Length
18 in
Details
Item
Food Service Trays
Color
Pearl Gray with Titan
Material
Fiberglass
Product Type
Non-Skid Tray
NSF Certified
Yes
Number of Compartments
1
Handle Included
No
Description
Food Service Trays, Overall Width 14 in, Overall Depth 3/4 in, Material Fiberglass, Number of Compartments 1, Product Type Non-Skid Tray, Color Pearl Gray with Titan, Handle Included No, Overall Length 18 in, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.