Zoro Homepage

Food Service Trays, PK 12

  • Mfr # EA1520VCRST382

  • Zoro # G715573865


product price: $478.99
/pk 12, $39.92/ea
Free Shipping & Returns

Key Features

Overall Width
15 in
Overall Depth
1/2 in
Color
Black
Material
Fiberglass
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA1520VCRST382
Zoro #
G715573865
UPC #
099511189878
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Depth
1/2 in
Overall Length
20 in

Details

Item
Meal Delivery Tray
Color
Black
Material
Fiberglass
NSF Certified
Yes
Handle Included
Yes
Product Type
Meal Delivery Tray
Number of Compartments
1

Description

Meal Delivery Tray, Overall Width 15 in, Overall Depth 1/2 in, Material Fiberglass, Number of Compartments 1, Product Type Meal Delivery Tray, Color Black, Handle Included Yes, Overall Length 20 in, NSF Certified Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.