Food Service Trays, PK 24
- Mfr # CA1014FF110
- Zoro # G815574380
product price:Â
$
106.99
/pk of 24, $4.46/ea
Sold in multiples of 24Â pks for
$2,567.76
Free Shipping & Returns
Key Features
Overall Width
10 7/16 in
Color
Black
Material
Plastic
Overall Length
13 9/16 in
NSF Certified
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CA1014FF110
- Zoro #
- G815574380
- UPC #
- 099511310708
- Country of Origin
- United States
Dimensions
- Overall Width
- 10 7/16 in
- Overall Length
- 13 9/16 in
- Wire Rope Length
- 13 9/16 in
- Length
- 13 9/16 in
Details
- Item
- Food Service Trays
- Color
- Black
- Material
- Plastic
- NSF Certified
- Yes
- Number of Compartments
- 1
- Handle Included
- No
- Product Type
- Textured Surface Tray
- Shell Material
- Plastic
- Wire Color
- Black
Description
Food Service Trays, Overall Width 10 7/16 in, Material Plastic, Number of Compartments 1, Product Type Textured Surface Tray, Color Black, Handle Included No, Overall Length 13 9/16 in, NSF Certified Yes, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.