Zoro Homepage

Food Service Trays, PK 24

  • Mfr # CA1596CW416

  • Zoro # G915574976


product price: $247.99
/pk 24, $10.33/ea
Free Shipping & Returns

Key Features

Overall Width
9 in
Overall Depth
1 in
Color
Cranberry
Material
Plastic
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1596CW416
Zoro #
G915574976
UPC #
099511323661
Country of Origin
United States

Dimensions

Overall Width
9 in
Overall Depth
1 in
Overall Height
1 in
Overall Length
15 in

Details

Item
Food Service Trays
Color
Cranberry
Material
Plastic
Product Type
Compartment Tray
Handle Included
No
NSF Certified
Yes
Number of Compartments
6

Description

Food Service Trays, Overall Width 9 in, Overall Height 1 in, Overall Depth 1 in, Material Plastic, Number of Compartments 6, Product Type Compartment Tray, Color Cranberry, Handle Included No, Overall Length 15 in, NSF Certified Yes, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.