Zoro Homepage

Food Service Trays, PK 24

  • Mfr # CA853FCW133

  • Zoro # G515574789


product price: $232.99
/pk 24, $9.71/ea
Free Shipping & Returns

Key Features

Overall Width
6 5/16 in
Overall Depth
1 7/8 in
Material
Plastic
NSF Certified
Yes
Number of Compartments
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA853FCW133
Zoro #
G515574789
UPC #
099511342419
Country of Origin
United States

Dimensions

Overall Width
6 5/16 in
Overall Depth
1 7/8 in
Overall Length
8 11/16 in
Overall Height
2 in

Details

Item
Meal Delivery Tray
Color
Beige
Material
Plastic
NSF Certified
Yes
Number of Compartments
3
Product Type
Meal Delivery Tray
Handle Included
No
Load Capacity
35 oz

Description

Meal Delivery Tray, Overall Width 6 5/16 in, Load Capacity 35 oz, Overall Height 2 in, Overall Depth 1 7/8 in, Material Plastic, Number of Compartments 3, Product Type Meal Delivery Tray, Color Beige, Handle Included No, Overall Length 8 11/16 in, NSF Certified Yes, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.