Food Service Trays, PK 24
Mfr # CA853FH150
Zoro # G415573882
product price: $487.99
/pk 24, $20.33/ea
Free Shipping & Returns
Key Features
Overall Width
6 5/16 in
Overall Depth
1 7/8 in
Material
Plastic
NSF Certified
Yes
Product Type
Meal Delivery Tray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA853FH150
Zoro #
G415573882
UPC #
099511342433
Country of Origin
United States
Dimensions
Overall Width
6 5/16 in
Overall Depth
1 7/8 in
Overall Length
8 11/16 in
Overall Height
2 in
Details
Item
Meal Delivery Tray
Color
Red
Material
Plastic
NSF Certified
Yes
Product Type
Meal Delivery Tray
Number of Compartments
3
Handle Included
No
Description
Meal Delivery Tray, Overall Width 6 5/16 in, Overall Height 2 in, Overall Depth 1 7/8 in, Material Plastic, Number of Compartments 3, Product Type Meal Delivery Tray, Color Red, Handle Included No, Overall Length 8 11/16 in, NSF Certified Yes, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.