Zoro Homepage

Food Service Trays, PK 24

  • Mfr # CAPS1014161

  • Zoro # G615573750


product price: $131.99
/pk 24, $5.50/ea
Free Shipping & Returns

Key Features

Overall Width
10 in
Overall Depth
3/4 in
Color
Beige
Material
Plastic
Load Capacity
37.3 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAPS1014161
Zoro #
G615573750
UPC #
099511306671
Country of Origin
United States

Dimensions

Overall Width
10 in
Overall Depth
3/4 in
Overall Length
14 1/2 in

Details

Item
Food Service Trays
Color
Beige
Material
Plastic
Load Capacity
37.3 oz
Number of Compartments
6
Product Type
Compartment Tray
Handle Included
No
NSF Certified
No

Description

Food Service Trays, Overall Width 10 in, Load Capacity 37.3 oz, Overall Depth 3/4 in, Material Plastic, Number of Compartments 6, Product Type Compartment Tray, Color Beige, Handle Included No, Overall Length 14 1/2 in, NSF Certified No, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.